ETN Y85N22F06XES General-Purpose En

Item #: 0629248

Cat #: Y85N22F06XES

UPC: 786685199092

$ 15712.67 EA
Company wide:
0 in stock
Documents & Guides
C-H Y85N22F06XES GENERAL-PURP

Overview

C-H Y85N22F06XES GENERAL-PURP
Also known as: 786685199092, Y85N22F06XES, CUTY85N22F06XES

Specifications

Volt Amps: 6kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/240 Delta
Primary Voltage: 380/400/415/440/460/480
Volt Amps: 6kVA
Secondary Voltage: 120/240 Delta
IP/NEMA Rating: NEMA 3R
Primary Voltage: 380/400/415/440/460/480