ETN V48M28T12CUNV

Item #: 0629236

Cat #: V48M28T12CUNV

UPC: 786685198002

$ 47222.18 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T12CUNV

Overview

C-H V48M28T12CUNV
Also known as: 786685198002, V48M28T12CUNV, CUTV48M28T12CUNV

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 112.500kVA