Carbon Monoxide & Smoke Alarm, 120V AC/DC, 9V Batt

Item #: 0629228
Cat #: SC9120B
UPC: 029054513069
$ 48.01 EA
Company wide:
4,705 in stock
Documents & Guides
Combination Wire-In Carbon Monoxide & Smoke Alarm, 120 Volt AC, 9 Volt Battery Back-Up, White

Overview

Combination Wire-In Carbon Monoxide & Smoke Alarm, 120 Volt AC, 9 Volt Battery Back-Up, White
The First Alert SC9120B Hardwired Combination Smoke and Carbon Monoxide Alarm is a hardwire alarm with battery backup. The hardwired detector includes a 9-volt battery backup for continued function in the event of a power outage.
Also known as: 029054513069, SC9120B, BRKSC9120B

Specifications

Diameter: 5 3/5 in
Volts AC: 120
Mounting: Surface
Depth: 2 in
Color: White
Type: Battery Backup
Diameter: 5 3/5 in
Mounting: Surface
Color: White
Volts AC: 120
Depth: 2 in
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)