9 kVA Vent'd Tx, 208 - 208Y/120 150C

Item #: 0629206

Cat #: V29M28E09

UPC: 786685197432

Call for price
Company wide:
0 in stock
Documents & Guides
General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 208V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150°C, 9 kVA, Al windings , Elec. Shield, Frame: 912B, uses WS38

Overview

General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 208V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150°C, 9 kVA, Al windings , Elec. Shield, Frame: 912B, uses WS38

Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.

Also known as: 786685197432, V29M28E09, CUTV29M28E09

Specifications

No Specifications Available