Flood Light, MH, 400W

Item #: 0629184

Cat #: FZH400PSQ

UPC: 019813178431

Company wide:
0 in stock
Flood Light, 400W MH, Trunnion Mount, SS Screws. Lamp Included.

Overview

Flood Light, 400W MH, Trunnion Mount, SS Screws. Lamp Included.
Also known as: 019813178431, FZH400PSQ, RABFZH400PSQ

Specifications

Wattage: 400
Material: Bronze
Mounting: Trunnion
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 400
Mounting: Trunnion
Volts AC Range: 120 - 277
Material: Bronze
Color: Bronze