ETN S48G27S05 General-Purpose Encap

Item #: 0629174

Cat #: S48G27S05

UPC: 786685197340

$ 1973.43 EA
Company wide:
0 in stock
Documents & Guides
C-H S48G27S05 GENERAL-PURPOSE

Overview

C-H S48G27S05 GENERAL-PURPOSE
Also known as: 786685197340, S48G27S05, CUTS48G27S05

Specifications

Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 277
IP/NEMA Rating: NEMA 3R
Volt Amps: 5kVA
Type: Dry Type Transformer
Secondary Voltage: 277
Volt Amps: 5kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R