Rectangular Pull Box

Item #: 0629169

Cat #: 14191086

UPC: 800246049128

$ 164.32 EA
Company wide:
11 in stock
Documents & Guides
Rectangular Pull Box, Material: HDPE. W x L x D: 14" x 19" x 12", Lid Marked: "Street Lighting", Color: Green. Includes: Hex Bolts.

Overview

Rectangular Pull Box, Material: HDPE. W x L x D: 14" x 19" x 12", Lid Marked: "Street Lighting", Color: Green. Includes: Hex Bolts.
Also known as: 800246049128, 14191086, OLD14191086, Christy box

Specifications

Color: Green
Width: 14 in
Material: Polyethylene
Height: 19 in
Depth: 12 in
Color: Green
Material: Polyethylene
Depth: 12 in
Width: 14 in
Height: 19 in