Fork Terminal, Nylon Insulated

Item #: 0629132

Cat #: RB14-6FS

UPC: 786210804040

$ 3.49 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Fork Terminal with Flanged Tongue, Length .74 Inches, Width .28 Inches, Maximum Insulation .162, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated

Overview

Nylon Insulated Fork Terminal with Flanged Tongue, Length .74 Inches, Width .28 Inches, Maximum Insulation .162, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Also known as: 786210804040, RB14-6FS, THBRB146FS

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 18 - 14
Stud Size: #6
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Copper
Stud Size: #6