75 VA Type MTE Control Transformer

Item #: 0629123

Cat #: C0075E5EFBQ

UPC: 786680421754

Company wide:
0 in stock
Documents & Guides
Eaton, type MTE, industrial control transformer, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, cu magnet wire, sv: 23/110v, 24/115v, 25/120v, 55°c, 75 va

Overview

Eaton, type MTE, industrial control transformer, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, cu magnet wire, sv: 23/110v, 24/115v, 25/120v, 55°c, 75 va

Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.

Also known as: 786680421754, C0075E5EFBQ, CUTC0075E5EFBQ

Specifications

Volt Amps: 75
Type: Industrial Control Transformer
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 75
Primary Voltage: 200/220/440, 208/230/460, 240/480
Type: Industrial Control Transformer
Secondary Voltage: 23/110, 24/115, 25/120