Ring Terminal, 6 AWG, 1/4" Stud, 20/Box

Item #: 0629012

Cat #: 83-0521

UPC: 783250489657

$ 1.60 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongue Terminal, Brazed Seam, 6 AWG, Stud Size: 1/4", Package of 20.

Overview

Ring Tongue Terminal, Brazed Seam, 6 AWG, Stud Size: 1/4", Package of 20.

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 783250489657, 83-0521, IDE830521

Specifications

Size: 6, 1/4
Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 6
Size: 6, 1/4
Standards: California Proposition 65
Material: Brass
Allowable Gauge Range: 6