Patch Cord Fiber Optic MM 125 um 62.5M LC/SC

Item #: 0628939

Cat #: 62DCL-M03

UPC: 078477108796

$ 12.73 EA
Clearance
Price good while supplies last
Company wide:
37 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: LC/SC, Length: 9.843 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: LC/SC, Length: 9.843 ft.

Fiber Patch Cord, 62.5/125um Multimode, Duplex, SC to LC, 3 Meters

Also known as: 078477108796, 62DCL-M03, LEV62DCLM03

Specifications

Material: Fiber
Length: 3 m
Jacket: Riser
Material: Fiber
Jacket: Riser
Length: 3 m