15 KVA ENCAPS TX 3PH 480-208Y/120 115C RISE

Item #: 0628907

Cat #: Y48D28T15SS4X

UPC: 786680073991

$ 21352.73 EA
Company wide:
0 in stock
Documents & Guides
15 KVA ENCAPS TX 3PH 480-208Y/120 115C RISE

Overview

15 KVA ENCAPS TX 3PH 480-208Y/120 115C RISE
Also known as: 786680073991, Y48D28T15SS4X, CUTY48D28T15SS4X

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X