20 Amp Pilot Control Relays

Item #: 0628776

Cat #: RIB24P

UPC:

$ 108.05 EA
Company wide:
11 in stock
Documents & Guides
Power Relay, 20 Amp DPDT, 24 Vac/dc Coil, NEMA 1 Housing

Overview

Power Relay, 20 Amp DPDT, 24 Vac/dc Coil, NEMA 1 Housing

Our RIB® relays are prepackaged to save you installation time and the expense of buying several components to assemble them on the job or at your shop.

Also known as: RIB24P, FDERIB24P

Specifications

Type: Pilot Control Relay, DPDT, Enclosed
Volts DC Control: 24
Volts AC Control: 24
Amps: 20
Type: Pilot Control Relay, DPDT, Enclosed
Volts AC Control: 24
Volts DC Control: 24
Amps: 20