480V, 50 Hp, Line Reactor

Item #: 0628758

Cat #: KDRF1P

UPC:

$ 616.80 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 50 Hp, 65 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C3. H x W x D: 7.0" x 9.0" x 6.0".

Overview

Line Reactor. 480V AC, 50 Hp, 65 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C3. H x W x D: 7.0" x 9.0" x 6.0".
Also known as: KDRF1P, TCIKDRF1P

Specifications

Phase: 3
Volts AC: 480
Amps: 65
Horsepower: 50
Phase: 3
Amps: 65
Volts AC: 480
Horsepower: 50