480V, 30 Hp, Line Reactor

Item #: 0628757

Cat #: KDRD4P

UPC:

$ 405.60 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 30 Hp, 40 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C2. H x W x D: 6.0" x 7.2" x 4.25".

Overview

Line Reactor. 480V AC, 30 Hp, 40 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C2. H x W x D: 6.0" x 7.2" x 4.25".
Also known as: KDRD4P, TCIKDRD4P

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30
Amps: 40
Phase: 3
Horsepower: 30
Volts AC: 480
Amps: 40