480V, 20 Hp, Line Reactor

Item #: 0628756

Cat #: KDRD2P

UPC:

$ 252.80 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 20 Hp, 27 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C2. H x W x D: 6.0" x 7.2" x 4.25".

Overview

Line Reactor. 480V AC, 20 Hp, 27 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C2. H x W x D: 6.0" x 7.2" x 4.25".
Also known as: KDRD2P, TCIKDRD2P

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20
Amps: 27
Phase: 3
Horsepower: 20
Volts AC: 480
Amps: 27