480V, 10 Hp, Line Reactor

Item #: 0628754

Cat #: KDRB1P

UPC:

Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 10 Hp, 14 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C1. H x W x D: 5.0" x 6.0" x 4.0".

Overview

Line Reactor. 480V AC, 10 Hp, 14 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C1. H x W x D: 5.0" x 6.0" x 4.0".
Also known as: KDRB1P, TCIKDRB1P

Specifications

Phase: 3
Horsepower: 10
Volts AC: 480
Amps: 14
Phase: 3
Volts AC: 480
Horsepower: 10
Amps: 14