Line Reactor, 480VAC, 40HP, 52A, 3PH, KDR Series, Optimized, Low-Z

Item #: 0628742

Cat #: KDRC1L

UPC:

$ 511.20 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 40 Hp, 52 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C2. H x W x D: 5.75" x 7.20" x 5.0".

Overview

Line Reactor. 480V AC, 40 Hp, 52 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C2. H x W x D: 5.75" x 7.20" x 5.0".
Also known as: KDRC1L, TCIKDRC1L

Specifications

Phase: 3
Volts AC: 480
Amps: 52
Horsepower: 40
Phase: 3
Amps: 52
Volts AC: 480
Horsepower: 40