WireTwist® Wire Connector, WT6 Red, 100/Box

Item #: 0628736

Cat #: WT6-1

UPC: 781789610085

$ 0.18 EA
Company wide:
0 in stock
Documents & Guides
Wire Connector, Wiretwist, Conductor Range: 18 - 8 Awg, 2/14 Awg Min, 4/12 Awg Max, Number of Conductors: 1 - 5, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V

Overview

Wire Connector, Wiretwist, Conductor Range: 18 - 8 Awg, 2/14 Awg Min, 4/12 Awg Max, Number of Conductors: 1 - 5, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V
Also known as: 781789610085, WT6-1, IDEWT61

Specifications

Color: Red, Blue, Orange, Gray, Yellow
Standards: California Proposition 65
Color: Red, Blue, Orange, Gray, Yellow
Standards: California Proposition 65