Line Reactor, 480VAC, 7.5HP, 11A, 3PH, KDR Series, Optimized, Low-Z

Item #: 0628690

Cat #: KDRA4L

UPC:

Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 7.5 Hp, 11 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C1. H x W x D: 4.0" x 4.18" x 3.75".

Overview

Line Reactor. 480V AC, 7.5 Hp, 11 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C1. H x W x D: 4.0" x 4.18" x 3.75".
Also known as: KDRA4L, TCIKDRA4L

Specifications

Phase: 3
Volts AC: 480
Amps: 11
Horsepower: 7.500
Phase: 3
Amps: 11
Volts AC: 480
Horsepower: 7.500