ETN Y48D22T15 General-Purpose Encap

Item #: 0628667

Cat #: Y48D22T15

UPC: 786680072499

$ 5033.37 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D22T15 GENERAL-PURPOSE

Overview

C-H Y48D22T15 GENERAL-PURPOSE
Also known as: 786680072499, Y48D22T15, CUTY48D22T15

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/240 Delta
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 120/240 Delta