ETN Y24J39T06 General-Purpose Encap

Item #: 0628662

Cat #: Y24J39T06

UPC: 786680072482

$ 3487.03 EA
Company wide:
0 in stock
Documents & Guides
C-H Y24J39T06 GENERAL-PURPOSE

Overview

C-H Y24J39T06 GENERAL-PURPOSE
Also known as: 786680072482, Y24J39T06, CUTY24J39T06

Specifications

Volt Amps: 6kVA
Primary Voltage: 240
Secondary Voltage: 400 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 6kVA
Secondary Voltage: 400 Delta
Primary Voltage: 240
IP/NEMA Rating: NEMA 3R