Multiple Use Ceramic disposable body

Item #: 0628610

Cat #: GRC182C

UPC: 782856535348

Company wide:
0 in stock
Documents & Guides
Cable to Ground Rod, Multiple Use, Type: GR, Ground Rod Diameter: 3/4", Conductor Size: 1/0 AWG, Welding Material: 90.

Overview

Cable to Ground Rod, Multiple Use, Type: GR, Ground Rod Diameter: 3/4", Conductor Size: 1/0 AWG, Welding Material: 90.
Also known as: 782856535348, GRC182C, CADGRC182C

Specifications

Diameter: 3/4 in
Family / Style: GR
Allowable Gauge Range: 1/0
Diameter: 3/4 in
Allowable Gauge Range: 1/0
Family / Style: GR