
Junction Box, NEMA 4x, Screw Cover, 175 x 125 x 74mm
Item #: 0628585
Cat #: Q18138ABE
UPC: 783510179298
$ 65.21 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 175 x 125 x 74mm, ABS
Overview
Junction Box, NEMA 4x, Screw Cover, 175 x 125 x 74mm, ABS
Also known as: 783510179298, Q18138ABE, HOFQ18138ABE
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | ABS |
| Height: | 175 mm |
| Color: | Gray |
| Width: | 74 mm |
| Depth: | 125 mm |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Height: | 175 mm |
| Width: | 74 mm |
| Material: | ABS |
| Color: | Gray |
| Depth: | 125 mm |