ETN S25N54S01CU General-Purpose Enc

Item #: 0628581

Cat #: S25N54S01CU

UPC: 786680071515

$ 1195.08 EA
Company wide:
0 in stock
Documents & Guides
C-H S25N54S01CU GENERAL-PURPO

Overview

C-H S25N54S01CU GENERAL-PURPO
Also known as: 786680071515, S25N54S01CU, CUTS25N54S01CU

Specifications

Volt Amps: 1kVA
Primary Voltage: 220
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 127/254
Volt Amps: 1kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 220
Secondary Voltage: 127/254