ETN Y48M47T30N General-Purpose Enca

Item #: 0628580

Cat #: Y48M47T30N

UPC: 786680324796

$ 11727.21 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M47T30N GENERAL-PURPOS

Overview

C-H Y48M47T30N GENERAL-PURPOS
Also known as: 786680324796, Y48M47T30N, CUTY48M47T30N

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 480
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 30kVA