ETN C0010P7LS Industrial Control Tr

Item #: 0628546

Cat #: C0010P7LS

UPC: 786680071225

$ 13729.77 EA
Company wide:
0 in stock
Documents & Guides
C-H C0010P7LS INDUSTRIAL CONT

Overview

C-H C0010P7LS INDUSTRIAL CONT
Also known as: 786680071225, C0010P7LS, CUTC0010P7LS

Specifications

Volt Amps: 10kVA
Type: Industrial Control Transformer
Secondary Voltage: 277
Primary Voltage: 240/480
Volt Amps: 10kVA
Secondary Voltage: 277
Type: Industrial Control Transformer
Primary Voltage: 240/480