V48M22T4516LS42DOE 2016 Efficient Transformer, Dry-type, Ventilated, Three-phase

Item #: 0628520

Cat #: V48M22T4516LS42

UPC: 786680219689

$ 6973.95 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
C-H V48M22T4516LS42 V48M22T45

Overview

C-H V48M22T4516LS42 V48M22T45
Also known as: 786680219689, V48M22T4516LS42, CUTV48M22T4516LS42

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 2
Secondary Voltage: 120/240 Delta
Volt Amps: 45kVA
IP/NEMA Rating: NEMA 2
Primary Voltage: 480
Secondary Voltage: 120/240 Delta