ETN Y48G28T15SS4X General-Purpose E

Item #: 0628513

Cat #: Y48G28T15SS4X

UPC: 786680070815

Company wide:
0 in stock
Documents & Guides
C-H Y48G28T15SS4X GENERAL-PUR

Overview

C-H Y48G28T15SS4X GENERAL-PUR
Also known as: 786680070815, Y48G28T15SS4X, CUTY48G28T15SS4X

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R