ETN Y48M28T30SS4X General-Purpose E

Item #: 0628506

Cat #: Y48M28T30SS4X

UPC: 786680070761

$ 40573.24 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28T30SS4X GENERAL-PUR

Overview

C-H Y48M28T30SS4X GENERAL-PUR
Also known as: 786680070761, Y48M28T30SS4X, CUTY48M28T30SS4X

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y