V48M34T2216DOE 2016 Efficient Transformer

Item #: 0628497

Cat #: V48M34T2216

UPC: 786680219351

$ 26567.81 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M34T2216 V48M34T2216DO

Overview

C-H V48M34T2216 V48M34T2216DO
Also known as: 786680219351, V48M34T2216, CUTV48M34T2216

Specifications

Volt Amps: 225kVA
Phase: 3
Primary Voltage: 480
Secondary Voltage: 231/400Y
Volt Amps: 225kVA
Primary Voltage: 480
Phase: 3
Secondary Voltage: 231/400Y