Hvx9000 50hp 480v NEMA1 Hoa Keypad

Item #: 0628485

Cat #: HVX050A1-4A1N1

UPC: 782116121168

Call for price
Company wide:
0 in stock
Documents & Guides
Hvx9000 50hp 480v NEMA1 Hoa Keypad

Overview

Hvx9000 50hp 480v NEMA1 Hoa Keypad
Also known as: 782116121168, HVX050A1-4A1N1, CUTHVX050A14A1N1

Specifications

Amps: 72
IP/NEMA Rating: NEMA 1
Horsepower: 50
Amps: 72
Horsepower: 50
IP/NEMA Rating: NEMA 1