HVX9000 40HP 480V NEMA1 HOA Keypad

Item #: 0628484

Cat #: HVX040A1-4A1B1

UPC: 782116121151

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 IS Drive-Standard, 40 hp, Standard software, NEMA 1, 480 (380-500)V, Alpha-numeric keypad, Input options: 3-phase, EMC H, Brake chopper, Standard boards, Extended I/O card: 6 DI, 1 ext +24V DC/EXT +24V DC, Frame size 6, 61A

Overview

HVX 9000 IS Drive-Standard, 40 hp, Standard software, NEMA 1, 480 (380-500)V, Alpha-numeric keypad, Input options: 3-phase, EMC H, Brake chopper, Standard boards, Extended I/O card: 6 DI, 1 ext +24V DC/EXT +24V DC, Frame size 6, 61A

Eaton's HVX9000 HVAC drives are designed for HVAC, pump and fluid control applications. Utilizing the most sophisticated semiconductor technology and highly modular construction, the drives offer adaptability for many applications.

Also known as: 782116121151, HVX040A1-4A1B1, CUTHVX040A14A1B1

Specifications

Horsepower: 40
IP/NEMA Rating: NEMA 1
Amps: 61
Horsepower: 40
Amps: 61
IP/NEMA Rating: NEMA 1