ETN Y48G28E09 General-Purpose Encap

Item #: 0628444

Cat #: Y48G28E09

UPC: 786680069697

$ 4155.22 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G28E09 GENERAL-PURPOSE

Overview

C-H Y48G28E09 GENERAL-PURPOSE
Also known as: 786680069697, Y48G28E09, CUTY48G28E09

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 240 Delta
Volt Amps: 9kVA
Phase: 3
Secondary Voltage: 120
Volt Amps: 9kVA
Type: Dry Type Transformer
Primary Voltage: 240 Delta