ETN Y48N31T06 General-Purpose Encap

Item #: 0628435

Cat #: Y48N31T06

UPC: 786680069673

$ 3345.74 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48N31T06 GENERAL-PURPOSE

Overview

C-H Y48N31T06 GENERAL-PURPOSE
Also known as: 786680069673, Y48N31T06, CUTY48N31T06

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 127/220Y
Volt Amps: 6kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 127/220Y