ETN S20N14S10 General-Purpose Encap

Item #: 0628383

Cat #: S20N14S10

UPC: 786680068270

$ 3142.97 EA
Company wide:
0 in stock
Documents & Guides
C-H S20N14S10 GENERAL-PURPOSE

Overview

C-H S20N14S10 GENERAL-PURPOSE
Also known as: 786680068270, S20N14S10, CUTS20N14S10

Specifications

Volt Amps: 10kVA
Primary Voltage: 240/480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Volt Amps: 10kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 240/480
Secondary Voltage: 110/220