General-Purpose Encap Transformer, 3R, 1P, 480/208V

Item #: 0628376

Cat #: S48N29S05

UPC: 786680068249

$ 1973.43 EA
Company wide:
0 in stock
Documents & Guides
General Purpose Encapsulated Transformer, EP, Aluminum, NEMA 3R, 177, 60 Hz, Single-Phase, 480 V, 208 V, NONE, 115 °C rise, 5 KVA, Indoor-Outdoor, 536B

Overview

General Purpose Encapsulated Transformer, EP, Aluminum, NEMA 3R, 177, 60 Hz, Single-Phase, 480 V, 208 V, NONE, 115 °C rise, 5 KVA, Indoor-Outdoor, 536B
Also known as: 786680068249, S48N29S05, CUTS48N29S05

Specifications

Phase: 1
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Volt Amps: 5kVA
Phase: 1
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Volt Amps: 5kVA