Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0628361

Cat #: CE15VN3C80

UPC: 782114231920

$ 28450.56 EA
Company wide:
0 in stock
Iec Full Voltage Non-reversing Contactor, Freedom, Size V, 3-pole, 2no-2nc Top Mounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, No Line And Loadlugs

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size V, 3-pole, 2no-2nc Top Mounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, No Line And Loadlugs
Also known as: 782114231920, CE15VN3C80, CUTCE15VN3C80

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor