Transformer, 100VA

Item #: 0628348

Cat #: TB81211

UPC: 047503350102

Company wide:
0 in stock
100 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts

Overview

100 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts

Acme TB series industrial control transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized without sacrificing secondary voltage stability beyond practical limits. Acme TB series transformers are dry type, step down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503350102, TB81211, ACMTB81211

Features & Benefits

  • Substitute new ICT TB100A008C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112700

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 100
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110