Mp1-10R Pushbutton

Item #: 0628323

Cat #: MP1-10R

UPC: 320500260972

$ 10.81 EA
Company wide:
94 in stock
Documents & Guides
Modular Pushbutton - Momentary - Flush - Non-Illuminated - Plastic - No Contact Block

Overview

Modular Pushbutton - Momentary - Flush - Non-Illuminated - Plastic - No Contact Block

Modular Pushbutton - Momentary - Flush - Non-Illuminated - Plastic - No Contact Block

Also known as: 320500260972, MP1-10R, ABBMP110R

Specifications

Color: Red
Type: Flush, Non-Illuminated, Momentary
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Red
Family / Style: Modular
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4