Electronic Ballast, Compact Fluorescent, 2-Lamp, 26W, 120-277V

Item #: 0628318

Cat #: ICF2S26M1BS35M

UPC: 781087104064

$ 49.69 EA
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 42, 120-277 Volt, Lamp Types: See Cut Sheet, Ballast Factor: Normal, SmartMate Series

Overview

Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 42, 120-277 Volt, Lamp Types: See Cut Sheet, Ballast Factor: Normal, SmartMate Series
Also known as: 781087104064, ICF2S26M1BS35M, ADVICF2S26M1BS35M

Specifications

Wattage: 26
Type: Programmed Start, Electronic
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 26
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Volts AC Range: 120 - 277