Mp1-10B Pushbutton - Black

Item #: 0628315

Cat #: MP1-10B

UPC: 320500261023

$ 10.81 EA
Company wide:
88 in stock
Documents & Guides
Modular Pushbutton - Momentary - Flush - Black - Non-Illuminated - Black Plastic - No Contact Block

Overview

Modular Pushbutton - Momentary - Flush - Black - Non-Illuminated - Black Plastic - No Contact Block

Modular Pushbutton - Momentary - Flush - Black - Non-Illuminated - Black Plastic - No Contact Block

Also known as: 320500261023, MP1-10B, ABBMP110B

Specifications

Type: Flush, Non-Illuminated, Momentary
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Black
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Family / Style: Modular
Color: Black