ETN Y48G22E06 General-Purpose Encap

Item #: 0628256

Cat #: Y48G22E06

UPC: 786680067341

$ 3657.88 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G22E06 GENERAL-PURPOSE

Overview

C-H Y48G22E06 GENERAL-PURPOSE
Also known as: 786680067341, Y48G22E06, CUTY48G22E06

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/240 Delta
Volt Amps: 6kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 120/240 Delta