18A, 3P, Contactor, NEMA 0, 120VAC

Item #: 0628210

Cat #: A16N0-30-10-84

UPC: 662019676586

Call for price
Company wide:
0 in stock
NEMA Size 0, 18 Amp, Non-Reversing Contactor, A-Line, 600V Rated, 3-Phase Magnetic, 120V AC Coil. Includes: 1 N.O. Auxiliary Contact Block.

Overview

NEMA Size 0, 18 Amp, Non-Reversing Contactor, A-Line, 600V Rated, 3-Phase Magnetic, 120V AC Coil. Includes: 1 N.O. Auxiliary Contact Block.

Primarily for controlling 3-phase motors and power circuits 3 pole, NEMA, 30 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO auxiliary contact

Also known as: 662019676586, A16N0-30-10-84, ABBA16N0301084

Specifications

Volts AC Control: 120
Poles: 3
Type: NEMA, Contactor, Non-Reversing
Amps: 18
Volts AC Control: 120
Type: NEMA, Contactor, Non-Reversing
Poles: 3
Amps: 18