Heater Interior, ComPak Series, 500W 120V w/stat

Item #: 0627913

Cat #: CS051T

UPC: 027418675606

$ 138.56 EA
Company wide:
117 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 500W 120V *Cadet Part # 67560*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 500W 120V *Cadet Part # 67560*

Com-Pak Heater Assembly Only w/Thermostat

Also known as: 027418675606, CS051T, CDTCS051T

Specifications

Wattage: 500
Volts AC: 120
Mounting: Wall
Family / Style: ComPak
Wattage: 500
Mounting: Wall
Volts AC: 120
Family / Style: ComPak