Dimmer/Fan Control Wallplate, 2-Gang, Sea Glass

Item #: 0627854

Cat #: SC-2-SG

UPC: 027557475051

Call for price
Company wide:
0 in stock
Documents & Guides
2-Gang, Decorator/GFCI Receptacle Wallplate, Standard Size, Screwless - Sea Glass Satin.

Overview

2-Gang, Decorator/GFCI Receptacle Wallplate, Standard Size, Screwless - Sea Glass Satin.
Also known as: 027557475051, SC-2-SG, LUTSC2SG

Specifications

Color: Sea Glass
Gangs: 2
Size: Standard
Type: GFCI, Dimmer, Decorator
Material: Plastic
Mounting: Screwless
Color: Sea Glass
Size: Standard
Material: Plastic
Gangs: 2
Type: GFCI, Dimmer, Decorator
Mounting: Screwless