Transformer, Landscape Lighting, 100W, 12VDC, Plug In, NEMA 3R

Item #: 0627824

Cat #: 15M100AZT

UPC: 783927123495

Company wide:
0 in stock
Documents & Guides
Transformer, Landscape Lighting, Manual Off and On, 600 Watt, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R

Overview

Transformer, Landscape Lighting, Manual Off and On, 600 Watt, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R

MANUAL SERIES - Kichler's Manual Series Transformers are the ideal solution when on/off switching is desired at the transformer and nowhere else. Timers and photocells are not offered as options for this unit. IMPORTANT: This unit is not approved for use with fixtures placed in ponds or landscape water features. For exterior use only.

Also known as: 783927123495, 15M100AZT, KIC15M100AZT

Specifications

Wattage: 600, 100
Volts AC: 120
Phase: 1
Type: Landscape, Lighting Transformer
Volts DC: 12
Wattage: 600, 100
Phase: 1
Volts DC: 12
Volts AC: 120
Type: Landscape, Lighting Transformer