
Logic Module, Power Supply, 100-240VAC Input, 24VDC Output, 1A
Item #: 0627812
Cat #: ELC-PS01
UPC: 782116343133
$ 131.49 EA
Company wide:
7
in stock
Documents & Guides
ELC Power Supply. Input: 100-240V AC, 50/60Hz. Output: 24V DC. Output Current: 1 Amp. DIN Rail Mountable.
Overview
ELC Power Supply. Input: 100-240V AC, 50/60Hz. Output: 24V DC. Output Current: 1 Amp. DIN Rail Mountable.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782116343133, ELC-PS01, CUTELCPS01
Specifications
| Amps: | 1 |
| Volts DC: | 24 |
| Volts AC: | 120, 240, 208 |
| Type: | Power Supply |
| Mounting: | DIN Rail |
| Amps: | 1 |
| Volts AC: | 120, 240, 208 |
| Mounting: | DIN Rail |
| Volts DC: | 24 |
| Type: | Power Supply |