2
more

$ 10.81 EA
Company wide:
16
in stock
Modular Pushbutton - Momentary - Flush - Blue - Illuminated - Black Plastic - No Contact Block
Overview
Modular Pushbutton - Momentary - Flush - Blue - Illuminated - Black Plastic - No Contact Block
Modular Pushbutton - Momentary - Flush - Blue - Illuminated - Black Plastic - No Contact Block
Also known as: 320500261085, MP1-11L, ABBMP111L
Specifications
| Type: | Flush, Illuminated, Momentary |
| Color: | Blue |
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Flush, Illuminated, Momentary |
| Family / Style: | Modular |
| Color: | Blue |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |