Contact Block Lamp, 24V AC/DC, Yellow

Item #: 0627755

Cat #: KA2-2023

UPC: 320500201111

$ 8.11 EA
Clearance
Price good while supplies last
Company wide:
47 in stock
Documents & Guides
Yellow, 24V AC/DC, LED Lamp.

Overview

Yellow, 24V AC/DC, LED Lamp.

LED bulb - Yellow - Rated Voltage 24 V, (AC)/DC - Rated Current 15 mA - Service Life >50 000 h

Also known as: 320500201111, KA2-2023, ABBKA22023

Specifications

Volts DC Control: 24
Type: Accessories, LED, Lamp
Volts AC Control: 24
Lumens: 250
Color: Yellow
Volts DC Control: 24
Volts AC Control: 24
Color: Yellow
Type: Accessories, LED, Lamp
Lumens: 250